Beli grinder cutting wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRICRAFT Cutting Wheel (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

    TRICRAFT Cutting Wheel (Batu Gerinda Potong)
    atribut:
    • Suitable For: Cutting Stainless Steel, Metal
  2. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  3. TRICRAFT Grinding Wheel (Batu Gerinda Poles)
    Mulai

    Rp5.900

    TRICRAFT Grinding Wheel (Batu Gerinda Poles)
    Deskripsi:
    Batu amplas serba guna / Besi
  4. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  5. WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    atribut:
    • Main Abrasive Material: Brown Fused Alumina Oxide
  6. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  7. PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Mulai

    Rp56.900

    PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
    atribut:
    • Burr Shape: Disc
    • Length (mm): 125
    • Type: PS Forte
    • Application: Sheet Metal Cutting
    • Dimensions (cm): 12.5x0.24x0.24
    • Diameter (mm): 125
    • Shank Diameter (mm): 22.23
    • Item: Cut Off Wheel
    • Maximum Speed (rpm): 12200
  8. Ultra Cutting Wheel (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    Ultra Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
  9. ABUS Padlock Keyed Alike Long Shackle (Gembok)
    Mulai

    Rp369.900

    ABUS Padlock Keyed Alike Long Shackle (Gembok)
    Deskripsi:
    Aluminum lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.
    atribut:
    • UNSPSC: 46171501
    • Includes Chain: No
    • Includes ID Tag: No
    • Key Locking Mechanism: Pin Tumbler
    • Keying: Keyed Alike
    • Lock Body Shape: Rectangular
    • Locking Mechanism: Double Lever Locking
    • Master Key Included: No
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Security Level: General Security
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Weather Resistant: Yes
  10. TAIYO Abrasive Cutting Wheel Metal (Batu Gerinda Potong)
    Mulai

    Rp4.900

    TAIYO Abrasive Cutting Wheel Metal (Batu Gerinda Potong)
    Deskripsi:
    Taiyo Cut Of Wheel For Metal merupakan Mata gerinda jenis ini berfungsi sebagai memotong atau pengikis bahan metal / stainless dengan permukaan yang relatif sempit. Dengan hasil permukaan yang rata, mata gerinda jenis ini sangat cocok untuk mengikis benda metal / stainless yang membutuhkan ketelitian lebih pada permukaan sempit.
  11. King Da Jeng (KDJ) Spring Check Valve Socket End
    Mulai

    Rp54.900

    King Da Jeng (KDJ) Spring Check Valve Socket End
    atribut:
    • End Type: Socket
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
    • Standard: ANSI, BS, CNS, DIN, JIS (Socket)
    • Type: Spring Type
  12. RYU Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp15.900

    RYU Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    - For stainless steel & metal- Suitable to any brand grinder- High quality materia
    atribut:
    • Size (mm): 180x160
  13. KODENKI Trimmer Line Square
    Mulai

    Rp24.900

    KODENKI Trimmer Line Square
    Deskripsi:
    Senar ini berbentuk kotak atau square dengan ukuran 2,4mm panjang 20 meter.Sangat cocok digunakan untuk semua jenis mesin påtog rumput model senar.
    atribut:
    • Length (m): 20
    • Size (mm): 2.4
  14. WD Cutting Wheel Stainless T41 Series (Mata Gerinda Potong)
    Mulai

    Rp10.900

    WD Cutting Wheel Stainless T41 Series (Mata Gerinda Potong)
    atribut:
    • Hardness: R (Keras)
    • Main Abrasive Material: White Fused Alumina Oxide
  15. BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)
    Mulai

    Rp14.900

    BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)
    Deskripsi:
    - Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.
    atribut:
    • Wheel Shape: Straight
  16. NORTON Cutting Wheel Abrasive (Batu Gerinda Potong)
    Mulai

    Rp109.900

    NORTON Cutting Wheel Abrasive (Batu Gerinda Potong)
    atribut:
    • Item: Abrasive Cut-Off Wheel
Daftar Harga grinder cutting wheel Terbaru October 2026
TRICRAFT Cutting Wheel (Batu Gerinda Potong)Rp3.900
WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong)Rp5.900
Nippon Resibon Cutting WheelRp12.900
TRICRAFT Grinding Wheel (Batu Gerinda Poles)Rp5.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)Rp8.900
WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)Rp7.900
PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Rp56.900
Ultra Cutting Wheel (Batu Gerinda Potong)Rp8.900
CP Cutting Wheel (Mata Gerinda Potong)Rp3.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)